Zoro Homepage

End Mill for Medium Alloy Steels - Square, 1.500 mm, Material - Machining: Carbide

  • Mfr # 980133-C6

  • Zoro # G7067124


product price: $60.89
/ea

Key Features

Number of Flutes
5
Length of Cut
7.500 mm
Shank Dia.
4.000 mm
Overall Length
50.000 mm
Cutting Dia.
1.500 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980133-C6
Zoro #
G7067124
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
7.500 mm
Shank Dia.
4.000 mm
Overall Length
50.000 mm
Cutting Dia.
1.500 mm
Milling Dia.
1.500 mm

Details

Number of Flutes
5
Finish
C6
Material - Machining
Carbide
Finish - Machining
AlTiN Nano
SAE or Metric
Metric
LOC Multiple
(5x)

Description

1.500 mm Cutter DIA x 7.500 mm Length of Cut Carbide Square End Mill Finisher for Medium Alloy Steels, 5 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.