End Mill for Medium Alloy Steels - Square, 1.800 mm, Number of Flutes: 5

  • Mfr # 981740-C6

  • Zoro # G7080415


product price: $69.99
/ea

Key Features

Number of Flutes
5
Length of Cut
14.000 mm
Shank Dia.
4.000 mm
Overall Length
50.000 mm
Milling Dia.
1.800 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
981740-C6
Zoro #
G7080415
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
14.000 mm
Shank Dia.
4.000 mm
Overall Length
50.000 mm
Milling Dia.
1.800 mm
Cutting Dia.
1.800 mm

Details

Number of Flutes
5
Finish
C6
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
LOC Multiple
(8x)
SAE or Metric
Metric

Description

1.800 mm Cutter DIA x 14.000 mm Length of Cut Carbide Square End Mill Finisher for Medium Alloy Steels, 5 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.