Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Plastics - 2 Flute - Ball, 0.0469" (3/64), Material - Machining: Carbide

  • Mfr # 964547

  • Zoro # G7230206


product price: $67.39
/ea

Key Features

Number of Flutes
2
Length of Cut
0.1400" (9/64)
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Neck Dia.
0.0454"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
964547
Zoro #
G7230206
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1400" (9/64)
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Neck Dia.
0.0454"
Milling Dia.
3/64"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0469" (3/64)

Details

Number of Flutes
2
Finish - Machining
Uncoated
Material - Machining
Carbide
Coating
UN
Reach
(5x)
Overall Reach
0.2500" (1/4)
SAE or Metric
SAE
LOC Multiple
(3x)

Description

0.0469" (3/64) Cutter DIA x 0.1400" (9/64) Length of Cut x 0.2500" (1/4) Reach Carbide Ball End Mill for Plastic, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.