Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Plastics - 2 Flute - Ball, 0.0937" (3/32)

  • Mfr # 976293

  • Zoro # G7092008


product price: $64.75
/ea

Key Features

Number of Flutes
2
Length of Cut
0.2790"
Shank Dia.
1/8"
Neck Dia.
0.0910" (2.3 mm)
Milling Dia.
3/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
976293
Zoro #
G7092008
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2790"
Shank Dia.
1/8"
Neck Dia.
0.0910" (2.3 mm)
Milling Dia.
3/32"
Overall Length
2.0000" (2)
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0937" (3/32)

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Uncoated
SAE or Metric
SAE
LOC Multiple
(3x)
Reach
(8x)
Coating
UN
Overall Reach
0.7500" (3/4)

Description

0.0937" (3/32) Cutter DIA x 0.2790" Length of Cut x 0.7500" (3/4) Reach Carbide Ball End Mill for Plastic, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.