Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Plastics - 2 Flute - Ball, 0.1875" (3/16)

  • Mfr # 964612

  • Zoro # G7166348


product price: $76.49
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
0.5700"
Shank Dia.
3/16"
Neck Dia.
0.1840"
Overall Length
2.0000" (2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
964612
Zoro #
G7166348
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.5700"
Shank Dia.
3/16"
Neck Dia.
0.1840"
Overall Length
2.0000" (2)
Milling Dia.
3/16"
Shank Diameter
0.1875" (3/16)
Cutter Dia.
0.1875" (3/16)

Details

Number of Flutes
2
Finish - Machining
Uncoated
Material - Machining
Carbide
Reach
(5x)
Coating
UN
LOC Multiple
(3x)
SAE or Metric
SAE
Overall Reach
1.0000" (1)

Description

0.1875" (3/16) Cutter DIA x 0.5700" Length of Cut x 1.0000" (1) Reach Carbide Ball End Mill for Plastic, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.