Zoro Homepage

End Mill for Plastics - 2 Flute - Corner Radius, 0.1875" (3/16), Corner Radius: 0.0300"

  • Mfr # 70712

  • Zoro # G7079189


product price: $60.25
/ea

Key Features

Number of Flutes
2
Shank Dia.
3/16"
Length of Cut
0.5700"
Overall Length
2.0000" (2)
Milling Dia.
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70712
Zoro #
G7079189
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0300"
Shank Dia.
3/16"
Length of Cut
0.5700"
Overall Length
2.0000" (2)
Milling Dia.
3/16"
Cutter Dia.
0.1875" (3/16)
Shank Diameter
0.1875" (3/16)

Details

Number of Flutes
2
Finish - Machining
Uncoated
Material - Machining
Carbide
SAE or Metric
SAE
Coating
UN
LOC Multiple
(3x)

Description

0.1875" (3/16) Cutter DIA x 0.0300" Radius x 0.5700" Length of Cut Carbide Corner Radius End Mill for Plastic, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.