Zoro Homepage

End Mill for Plastics - 2 Flute - Corner Radius, 0.3750" (3/8), Corner Radius: 0.0300"

  • Mfr # 70724

  • Zoro # G7071376


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Shank Dia.
3/8"
Milling Dia.
3/8"
Length of Cut
1.1250" (1-1/8)
Overall Length
3.0000" (3)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70724
Zoro #
G7071376
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0300"
Shank Dia.
3/8"
Milling Dia.
3/8"
Length of Cut
1.1250" (1-1/8)
Overall Length
3.0000" (3)
Cutter Dia.
0.3750" (3/8)
Shank Diameter
0.3750" (3/8)

Details

Number of Flutes
2
Finish - Machining
Uncoated
Material - Machining
Carbide
LOC Multiple
(3x)
SAE or Metric
SAE
Coating
UN

Description

0.3750" (3/8) Cutter DIA x 0.0300" Radius x 1.1250" (1-1/8) Length of Cut Carbide Corner Radius End Mill for Plastic, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.