Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Plastics - 2 Flute - Corner Radius

  • Mfr # 767716

  • Zoro # G804197576


product price: $80.85
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.0200"
Number of Flutes
2
Overall Length
4.0000" (4)
Coating
UN
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
767716
Zoro #
G804197576
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0200"
Overall Length
4.0000" (4)
Shank Diameter
0.2500" (1/4)
Length of Cut
1.2500" (1-1/4)
Cutter Dia.
0.2500" (1/4)

Details

Number of Flutes
2
Coating
UN
SAE or Metric
SAE
LOC Multiple
(5x)

Description

0.2500" (1/4) Cutter DIA x 0.0200" Radius x 1.2500" (1-1/4) Length of Cut Carbide Corner Radius End Mill for Plastic, 2 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.