
End Mill for Plastics - 2 Flute - Square, 0.0156" (1/64), Length of Cut: 1/8"
Mfr # 60215
Zoro # G7049789
product price: $87.89
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
Length of Cut
0.1250" (1/8)
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60215
Zoro #
G7049789
UPC #
32628602151
Country of Origin
United States
Dimensions
Length of Cut
0.1250" (1/8)
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Milling Dia.
1/64"
Cutter Dia.
0.0156" (1/64)
Shank Diameter
0.1250" (1/8)
Details
Number of Flutes
2
Finish - Machining
Uncoated
Material - Machining
Carbide
Coating
UN
SAE or Metric
SAE
LOC Multiple
(8x)
Description
0.0156" (1/64) Cutter DIA x 0.1250" (1/8) Length of Cut Carbide Square Upcut End Mill for Plastic, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.