
End Mill for Plastics - 2 Flute - Square, 0.0394", Length of Cut: 13/64"
Mfr # 49839
Zoro # G7034915
product price: $52.89
/eaKey Features
Number of Flutes
2
Length of Cut
0.2030" (13/64)
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49839
Zoro #
G7034915
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.2030" (13/64)
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Milling Dia.
0.0394"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0394" (1 mm)
Details
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Uncoated
SAE or Metric
SAE
Coating
UN
LOC Multiple
(5x)
Description
0.0394" Cutter DIA x 0.2030" (13/64) Length of Cut Carbide Square Upcut End Mill for Plastic, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.