
End Mill for Plastics - 2 Flute - Square 0.0625" (1/16) Cutter DIA x 0.1860" Length of Cut
Mfr # 775862
Zoro # G402588349
product price:Â $57.69
/eaKey Features
Number of Flutes
2
Length of Cut
0.1860"
Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
775862
Zoro #
G402588349
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.1860"
Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Cutting Dia.
0.0625" (1/16)
Details
Number of Flutes
2
Finish
UN
SAE or Metric
SAE
LOC Multiple
(3x)
Description
0.0625" (1/16) Cutter DIA x 0.1860" Length of Cut Carbide Square Downcut End Mill High Helix for Plastic, 2 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.