Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Plastics - 2 Flute - Square, 0.0937" (3/32), Material - Machining: Carbide

  • Mfr # 961593

  • Zoro # G7246279


product price: $52.85
/ea

Key Features

Number of Flutes
2
Length of Cut
0.2790"
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Milling Dia.
3/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
961593
Zoro #
G7246279
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2790"
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Milling Dia.
3/32"
Neck Dia.
0.0910" (2.3 mm)
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0937" (3/32)

Details

Number of Flutes
2
Finish - Machining
Uncoated
Material - Machining
Carbide
Coating
UN
LOC Multiple
(3x)
Overall Reach
0.5000" (1/2)
Reach
(5x)
SAE or Metric
SAE

Description

0.0937" (3/32) Cutter DIA x 0.2790" Length of Cut x 0.5000" (1/2) Reach Carbide Square Upcut End Mill for Plastic, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.