Zoro Homepage

End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8)

  • Mfr # 826408

  • Zoro # G7067298


product price: $59.65
/ea

Key Features

Number of Flutes
2
Length of Cut
0.6250" (5/8)
Single End/Double End
Single End
Shank Dia.
1/8"
Overall Length
2.0000" (2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
826408
Zoro #
G7067298
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.6250" (5/8)
Shank Dia.
1/8"
Overall Length
2.0000" (2)
Milling Dia.
1/8"
Cutter Dia.
0.1250" (1/8)
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
2
Single End/Double End
Single End
Finish - Machining
Uncoated
Material - Machining
Carbide
Coolant Through
No
Weldon Flat
N
SAE or Metric
SAE
Coating
UN
LOC Multiple
(5x)

Description

0.1250" (1/8) Cutter DIA x 0.6250" (5/8) Length of Cut Carbide Square Downcut End Mill High Helix for Plastic, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.