Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Plastics - 2 Flute - Square, 0.1562" (5/32)

  • Mfr # 994210

  • Zoro # G7055127


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
0.4700"
Shank Dia.
3/16"
Overall Length
4.0000" (4)
Milling Dia.
5/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
994210
Zoro #
G7055127
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.4700"
Shank Dia.
3/16"
Overall Length
4.0000" (4)
Milling Dia.
5/32"
Neck Dia.
0.1530"
Cutter Dia.
0.1562" (5/32)
Shank Diameter
0.1875" (3/16)

Details

Number of Flutes
2
Finish - Machining
Uncoated
Material - Machining
Carbide
Overall Reach
1.8750" (1-7/8)
Reach
(12x)
SAE or Metric
SAE
LOC Multiple
(3x)
Coating
UN

Description

0.1562" (5/32) Cutter DIA x 0.4700" Length of Cut x 1.8750" (1-7/8) Reach Carbide Square Upcut End Mill for Plastic, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.