Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Plastics - 2 Flute - Square, 0.1875" (3/16)

  • Mfr # 994212

  • Zoro # G7053718


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
0.5700"
Shank Dia.
3/16"
Overall Length
4.0000" (4)
Neck Dia.
0.1840"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
994212
Zoro #
G7053718
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.5700"
Shank Dia.
3/16"
Overall Length
4.0000" (4)
Neck Dia.
0.1840"
Milling Dia.
3/16"
Shank Diameter
0.1875" (3/16)
Cutter Dia.
0.1875" (3/16)

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Uncoated
Overall Reach
2.2500" (2-1/4)
Coating
UN
SAE or Metric
SAE
Reach
(12x)
LOC Multiple
(3x)

Description

0.1875" (3/16) Cutter DIA x 0.5700" Length of Cut x 2.2500" (2-1/4) Reach Carbide Square Upcut End Mill for Plastic, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.