Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Plastics - 2 Flute - Square, 0.6250" (5/8)

  • Mfr # 957740

  • Zoro # G7058408


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
0.9370" (15/16)
Shank Dia.
5/8"
Overall Length
4.0000" (4)
Milling Dia.
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957740
Zoro #
G7058408
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.9370" (15/16)
Shank Dia.
5/8"
Overall Length
4.0000" (4)
Milling Dia.
5/8"
Shank Diameter
0.6250" (5/8)
Cutter Dia.
0.6250" (5/8)

Details

Number of Flutes
2
Finish - Machining
Uncoated
Material - Machining
Carbide
Coating
UN
LOC Multiple
(1.5x)
SAE or Metric
SAE

Description

0.6250" (5/8) Cutter DIA x 0.9370" (15/16) Length of Cut Carbide Square Upcut End Mill for Plastic, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.