Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Plastics - 2 Flute - Square, 0.7500" (3/4)

  • Mfr # 48748

  • Zoro # G7038939


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
2.2500" (2-1/4)
Shank Dia.
3/4"
Overall Length
4.0000" (4)
Milling Dia.
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48748
Zoro #
G7038939
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2.2500" (2-1/4)
Shank Dia.
3/4"
Overall Length
4.0000" (4)
Milling Dia.
3/4"
Cutter Dia.
0.7500" (3/4)
Shank Diameter
0.7500" (3/4)

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Uncoated
SAE or Metric
SAE
Coating
UN
LOC Multiple
(3x)

Description

0.7500" (3/4) Cutter DIA x 2.2500" (2-1/4) Length of Cut Carbide Square Upcut End Mill for Plastic, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.