Zoro Homepage

End Mill for Plastics - 2 Flute - Square

  • Mfr # 49909

  • Zoro # G901019528


product price: $52.15
/ea

Key Features

Number of Flutes
2
Length of Cut
0.7500" (3/4)
Overall Length
3.0000" (3)
Cutter Dia.
0.1400"
Shank Diameter
0.1875" (3/16)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49909
Zoro #
G901019528
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.7500" (3/4)
Overall Length
3.0000" (3)
Cutter Dia.
0.1400"
Shank Diameter
0.1875" (3/16)

Details

Number of Flutes
2
LOC Multiple
(5x)
Coating
UN
SAE or Metric
SAE

Description

0.1400" Cutter DIA x 0.7500" (3/4) Length of Cut Carbide Square Upcut End Mill for Plastic, 2 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.