
End Mill for Plastics - 2 Flute - Square
Mfr # 793216
Zoro # G101019205
product price: $66.29
/eaKey Features
Number of Flutes
2
Length of Cut
0.2000"
Overall Length
2.5000" (2-1/2)
Coating
UN
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
793216
Zoro #
G101019205
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.2000"
Overall Length
2.5000" (2-1/2)
Shank Diameter
0.2500" (1/4)
Cutter Dia.
0.2500" (1/4)
Details
Number of Flutes
2
Coating
UN
SAE or Metric
SAE
LOC Multiple
(0.8x)
Description
0.2500" (1/4) Cutter DIA x 0.2000" Length of Cut Carbide Square Upcut End Mill for Plastic, 2 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.