
End Mill for Plastics - 2 Flute - Square
Mfr # 989124
Zoro # G601023023
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
Length of Cut
1.1250" (1-1/8)
Overall Length
6.0000" (6)
LOC Multiple
(3x)
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
989124
Zoro #
G601023023
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1.1250" (1-1/8)
Overall Length
6.0000" (6)
Shank Diameter
0.3750" (3/8)
Cutter Dia.
0.3750" (3/8)
Neck Dia.
0.3700"
Details
Number of Flutes
2
LOC Multiple
(3x)
Coating
UN
Overall Reach
3.0000" (3)
SAE or Metric
SAE
Reach
(8x)
Description
0.3750" (3/8) Cutter DIA x 1.1250" (1-1/8) Length of Cut x 3.0000" (3) Reach Carbide Square Upcut End Mill for Plastic, 2 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.