Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Plastics - 2 Flute - Square

  • Mfr # 989132

  • Zoro # G801022833


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
1.5000" (1-1/2)
Overall Length
7.0000" (7)
Reach
(8x)
LOC Multiple
(3x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
989132
Zoro #
G801022833
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.5000" (1-1/2)
Overall Length
7.0000" (7)
Neck Dia.
0.4940"
Shank Diameter
0.5000" (1/2)
Cutter Dia.
0.5000" (1/2)

Details

Number of Flutes
2
Reach
(8x)
LOC Multiple
(3x)
Coating
UN
Overall Reach
4.0000" (4)
SAE or Metric
SAE

Description

0.5000" (1/2) Cutter DIA x 1.5000" (1-1/2) Length of Cut x 4.0000" (4) Reach Carbide Square Upcut End Mill for Plastic, 2 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.