
End Mill for Plastics - 2 Flute - Square
Mfr # 999862-C4
Zoro # G001022305
product price: $84.89
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
Length of Cut
0.3120" (5/16)
Overall Length
2.0000" (2)
Cutter Dia.
0.0625" (1/16)
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
999862-C4
Zoro #
G001022305
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.3120" (5/16)
Overall Length
2.0000" (2)
Cutter Dia.
0.0625" (1/16)
Shank Diameter
0.1250" (1/8)
Details
Number of Flutes
2
SAE or Metric
SAE
LOC Multiple
(5x)
Coating
C4
Description
0.0625" (1/16) Cutter DIA x 0.3120" (5/16) Length of Cut Carbide Square Downcut End Mill for Plastic, 2 Flutes, Amorphous Diamond Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.