Zoro Homepage

End Mill for Plastics - 3 Flute - Square, 0.0937" (3/32)

  • Mfr # 941293-C4

  • Zoro # G7234257


product price: $72.29
/ea

Key Features

Number of Flutes
3
Length of Cut
0.5000" (1/2)
Single End/Double End
Single End
Shank Dia.
1/8"
Overall Length
2.0000" (2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
941293-C4
Zoro #
G7234257
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.5000" (1/2)
Shank Dia.
1/8"
Overall Length
2.0000" (2)
Milling Dia.
3/32"
Cutter Dia.
0.0937" (3/32)
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
3
Single End/Double End
Single End
Finish - Machining
Amorphous Diamond
Coolant Through
No
Material - Machining
Carbide
LOC Multiple
(5x)
Coating
C4
Type
II
SAE or Metric
SAE
Weldon Flat
N

Description

0.0937" (3/32) Cutter DIA x 0.5000" (1/2) Length of Cut Carbide Square Upcut End Mill High Finisher for Plastic, 3 Flutes, Amorphous Diamond Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.