Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Plastics - 3 Flute - Square, 0.1857"

  • Mfr # 873812

  • Zoro # G7175420


product price: $62.45
/ea

Key Features

Number of Flutes
3
Length of Cut
0.5700"
Single End/Double End
Single End
Shank Dia.
3/16"
Overall Length
2.0000" (2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
873812
Zoro #
G7175420
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.5700"
Shank Dia.
3/16"
Overall Length
2.0000" (2)
Milling Dia.
0.1857"
Shank Diameter
0.1875" (3/16)
Cutter Dia.
0.1857"

Details

Number of Flutes
3
Single End/Double End
Single End
Coolant Through
No
Material - Machining
Carbide
Finish - Machining
Uncoated
Coating
UN
LOC Multiple
(3x)
Weldon Flat
N
SAE or Metric
SAE

Description

0.1857" Cutter DIA x 0.5700" Length of Cut Carbide Square Downcut End Mill High Finisher for Plastic, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.