Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Plastics - 3 Flute - Square, 0.1875" (3/16)

  • Mfr # 992412

  • Zoro # G7223005


product price: $81.55
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
1.5000" (1-1/2)
Shank Dia.
3/16"
Overall Length
3.0000" (3)
Milling Dia.
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
992412
Zoro #
G7223005
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.5000" (1-1/2)
Shank Dia.
3/16"
Overall Length
3.0000" (3)
Milling Dia.
3/16"
Shank Diameter
0.1875" (3/16)
Cutter Dia.
0.1875" (3/16)

Details

Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
Uncoated
SAE or Metric
SAE
LOC Multiple
(8x)
Type
II
Coating
UN

Description

0.1875" (3/16) Cutter DIA x 1.5000" (1-1/2) Length of Cut Carbide Square Upcut End Mill Slow Finisher for Plastic, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.