Zoro Homepage

End Mill for Plastics - 3 Flute - Square, 0.3750" (3/8)

  • Mfr # 986524

  • Zoro # G7247347


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
2.0000" (2)
Single End/Double End
Single End
Shank Dia.
3/8"
Overall Length
4.0000" (4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
986524
Zoro #
G7247347
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2.0000" (2)
Shank Dia.
3/8"
Overall Length
4.0000" (4)
Milling Dia.
3/8"
Cutter Dia.
0.3750" (3/8)
Shank Diameter
0.3750" (3/8)

Details

Number of Flutes
3
Single End/Double End
Single End
Coolant Through
No
Material - Machining
Carbide
Finish - Machining
Uncoated
Coating
UN
SAE or Metric
SAE
LOC Multiple
(5x)
Type
II

Description

0.3750" (3/8) Cutter DIA x 2.0000" (2) Length of Cut Carbide Square Upcut End Mill Slow Finisher for Plastic, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.