
End Mill for Plastics - 3 Flute - Square
Mfr # 769712
Zoro # G004197529
product price: $67.99
/eaKey Features
Number of Flutes
3
Length of Cut
1.0000" (1)
Overall Length
3.0000" (3)
Cutter Dia.
0.1875" (3/16)
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
769712
Zoro #
G004197529
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1.0000" (1)
Overall Length
3.0000" (3)
Cutter Dia.
0.1875" (3/16)
Shank Diameter
0.1875" (3/16)
Details
Number of Flutes
3
Coating
UN
LOC Multiple
(5x)
Type
I
SAE or Metric
SAE
Description
0.1875" (3/16) Cutter DIA x 1.0000" (1) Length of Cut Carbide Square Upcut End Mill Slow Finisher for Plastic, 3 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.