
End Mill for Plastics - 3 Flute - Square
Mfr # 769916
Zoro # G704197379
product price: $76.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Length of Cut
1.2500" (1-1/4)
Overall Length
3.0000" (3)
Shank Diameter
0.2500" (1/4)
Type
I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
769916
Zoro #
G704197379
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1.2500" (1-1/4)
Overall Length
3.0000" (3)
Shank Diameter
0.2500" (1/4)
Cutter Dia.
0.2500" (1/4)
Details
Number of Flutes
3
Type
I
SAE or Metric
SAE
Coating
UN
LOC Multiple
(5x)
Description
0.2500" (1/4) Cutter DIA x 1.2500" (1-1/4) Length of Cut Carbide Square Upcut End Mill High Finisher for Plastic, 3 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.