
End Mill for Plastics - 3 Flute - Square
Mfr # 770293
Zoro # G404197457
product price: $38.35
/eaKey Features
Number of Flutes
3
Length of Cut
0.2790"
Overall Length
1.5000" (1-1/2)
Cutter Dia.
0.0930"
Type
I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
770293
Zoro #
G404197457
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.2790"
Overall Length
1.5000" (1-1/2)
Cutter Dia.
0.0930"
Shank Diameter
0.1250" (1/8)
Details
Number of Flutes
3
Type
I
Coating
UN
LOC Multiple
(3x)
SAE or Metric
SAE
Description
0.0930" Cutter DIA x 0.2790" Length of Cut Carbide Square Upcut End Mill Slow Finisher for Plastic, 3 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.