Zoro Homepage

End Mill for Plastics - Ball Upcut - 2 Flute, 0.0312" (1/32)

  • Mfr # 71331-C4

  • Zoro # G7120437


product price: $84.49
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
0.1560" (5/32)
Single End/Double End
Single End
Shank Dia.
1/8"
Milling Dia.
1/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71331-C4
Zoro #
G7120437
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1560" (5/32)
Shank Dia.
1/8"
Milling Dia.
1/32"
Overall Length
1.5000" (1-1/2)
Cutter Dia.
0.0312" (1/32)
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
2
Single End/Double End
Single End
Material - Machining
Carbide
Finish - Machining
Amorphous Diamond
Coolant Through
No
LOC Multiple
(5x)
Coating
C4
SAE or Metric
SAE
Weldon Flat
N

Description

0.0312" (1/32) Cutter DIA x 0.1560" (5/32) Length of Cut Carbide Ball End Mill for Plastic, 2 Flutes, Amorphous Diamond Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.