Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Plastics - Single Flute - Square, 0.0312" (1/32)

  • Mfr # 929731

  • Zoro # G7175256


product price: $50.59
/ea

Key Features

Number of Flutes
1
Length of Cut
0.0930" (3/32)
Single End/Double End
Single End
Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
929731
Zoro #
G7175256
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0930" (3/32)
Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Cutting Dia.
0.0312" (1/32)
Milling Dia.
1/32"

Details

Number of Flutes
1
Single End/Double End
Single End
Finish
UN
Finish - Machining
Uncoated
Material - Machining
Carbide
Coolant Through
No
LOC Multiple
(3x)
SAE or Metric
SAE
Weldon Flat
N

Description

0.0312" (1/32) Cutter DIA x 0.0930" (3/32) Length of Cut Carbide Square Downcut End Mill for Plastic, 1 Flute

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.