
End Mill for Plastics - Single Flute - Square, 0.0781" (5/64)
Mfr # 44878
Zoro # G7081709
product price: $50.99
/eaKey Features
Number of Flutes
1
Length of Cut
0.3120" (5/16)
Shank Dia.
0.2500" (1/4)
Overall Length
2.0000" (2)
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
44878
Zoro #
G7081709
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.3120" (5/16)
Shank Dia.
0.2500" (1/4)
Overall Length
2.0000" (2)
Milling Dia.
5/64"
Cutting Dia.
0.0781" (5/64)
Details
Number of Flutes
1
Finish
UN
Finish - Machining
Uncoated
Material - Machining
Carbide
SAE or Metric
SAE
LOC Multiple
(4x)
Description
0.0781" (5/64) Cutter DIA x 0.3120" (5/16) Length of Cut Carbide Square Downcut End Mill for Plastic, 1 Flute
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.