Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Plastics - Single Flute - Square, 0.0930" (3/32)

  • Mfr # 44893-C4

  • Zoro # G7084350


product price: $74.25
/ea

Key Features

Number of Flutes
1
Length of Cut
0.3750" (3/8)
Single End/Double End
Single End
Shank Dia.
0.2500" (1/4)
Overall Length
2.0000" (2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44893-C4
Zoro #
G7084350
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.3750" (3/8)
Shank Dia.
0.2500" (1/4)
Overall Length
2.0000" (2)
Cutting Dia.
0.0937" (3/32)
Milling Dia.
3/32"

Details

Number of Flutes
1
Single End/Double End
Single End
Finish
C4
Material - Machining
Carbide
Finish - Machining
Amorphous Diamond
Coolant Through
No
Weldon Flat
N
LOC Multiple
(4x)
SAE or Metric
SAE

Description

0.0930" (3/32) Cutter DIA x 0.3750" (3/8) Length of Cut Carbide Square Downcut End Mill for Plastic, 1 Flute, Amorphous Diamond Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.