Zoro Homepage

End Mill for Plastics - Single Flute - Square, 0.0937" (3/32)

  • Mfr # 51493-C4

  • Zoro # G7048529


product price: $48.89
/ea

Key Features

Number of Flutes
1
Length of Cut
0.2790"
Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Finish
C4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51493-C4
Zoro #
G7048529
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2790"
Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Cutting Dia.
0.0937" (3/32)
Milling Dia.
3/32"

Details

Number of Flutes
1
Finish
C4
Finish - Machining
Amorphous Diamond
Material - Machining
Carbide
LOC Multiple
(3x)
SAE or Metric
SAE

Description

0.0937" (3/32) Cutter DIA x 0.2790" Length of Cut Carbide Square Upcut End Mill for Plastic, 1 Flute, Amorphous Diamond Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.