End Mill for Plastics-Single Flute-Square 0.1875" (3/16) Cutter DIA x 0.6250" (5/8) L of Cut

  • Mfr # 892012-C4

  • Zoro # G602588835


product price:  $66.15
/ea

Key Features

Number of Flutes
1
Length of Cut
0.6250" (5/8)
Shank Dia.
0.2500" (1/4)
Overall Length
2.0000" (2)
Cutting Dia.
0.1875" (3/16)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
892012-C4
Zoro #
G602588835
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.6250" (5/8)
Shank Dia.
0.2500" (1/4)
Overall Length
2.0000" (2)
Cutting Dia.
0.1875" (3/16)

Details

Number of Flutes
1
Finish
C4
SAE or Metric
SAE
LOC Multiple
(3x)

Description

0.1875" (3/16) Cutter DIA x 0.6250" (5/8) Length of Cut Carbide Square Upcut End Mill for Plastic, 1 Flute, Amorphous Diamond Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.