
End Mill for Plastics - Single Flute - Square, 0.2500" (1/4)
Mfr # 883116
Zoro # G7246945
product price: $44.29
/eaKey Features
Number of Flutes
1
Length of Cut
0.3750" (3/8)
Shank Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
883116
Zoro #
G7246945
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.3750" (3/8)
Shank Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Cutting Dia.
0.2500" (1/4)
Milling Dia.
1/4"
Details
Number of Flutes
1
Finish
UN
Material - Machining
Carbide
Finish - Machining
Uncoated
SAE or Metric
SAE
LOC Multiple
(1.5x)
Description
0.2500" (1/4) Cutter DIA x 0.3750" (3/8) Length of Cut Carbide Square Upcut End Mill for Plastic, 1 Flute
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.