Zoro Homepage

End Mill for Plastics - Single Flute - Square, 0.3750" (3/8)

  • Mfr # 883124

  • Zoro # G7226514


product price: $90.39
/ea
Free Shipping & Returns

Key Features

Number of Flutes
1
Length of Cut
0.5700"
Shank Dia.
0.3750" (3/8)
Overall Length
2.5000" (2-1/2)
Milling Dia.
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
883124
Zoro #
G7226514
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.5700"
Shank Dia.
0.3750" (3/8)
Overall Length
2.5000" (2-1/2)
Milling Dia.
3/8"
Cutting Dia.
0.3750" (3/8)

Details

Number of Flutes
1
Finish
UN
Material - Machining
Carbide
Finish - Machining
Uncoated
SAE or Metric
SAE
LOC Multiple
(1.5x)

Description

0.3750" (3/8) Cutter DIA x 0.5700" Length of Cut Carbide Square Upcut End Mill for Plastic, 1 Flute

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.