Zoro Homepage

End Mill for Plastics - Single Flute - Square, 0.3750" (3/8)

  • Mfr # 935424

  • Zoro # G7258459


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
1
Length of Cut
2.0000" (2)
Shank Dia.
0.3750" (3/8)
Overall Length
4.0000" (4)
Finish
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
935424
Zoro #
G7258459
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2.0000" (2)
Shank Dia.
0.3750" (3/8)
Overall Length
4.0000" (4)
Milling Dia.
3/8"
Cutting Dia.
0.3750" (3/8)

Details

Number of Flutes
1
Finish
UN
Material - Machining
Carbide
Finish - Machining
Uncoated
LOC Multiple
(5x)
SAE or Metric
SAE

Description

0.3750" (3/8) Cutter DIA x 2.0000" (2) Length of Cut Carbide Square Downcut End Mill for Plastic, 1 Flute

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.