
End Mill for Plastics - Single Flute - Square, 0.5000" (1/2)
Mfr # 883132
Zoro # G7230154
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
1
Length of Cut
0.7500" (3/4)
Shank Dia.
0.5000" (1/2)
Overall Length
3.0000" (3)
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
883132
Zoro #
G7230154
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.7500" (3/4)
Shank Dia.
0.5000" (1/2)
Overall Length
3.0000" (3)
Cutting Dia.
0.5000" (1/2)
Milling Dia.
1/2"
Details
Number of Flutes
1
Finish
UN
Material - Machining
Carbide
Finish - Machining
Uncoated
LOC Multiple
(1.5x)
SAE or Metric
SAE
Description
0.5000" (1/2) Cutter DIA x 0.7500" (3/4) Length of Cut Carbide Square Upcut End Mill for Plastic, 1 Flute
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.