
End Mill for Plastics - Single Flute - Square
Mfr # 897408
Zoro # G204195738
product price: $29.99
/eaKey Features
Number of Flutes
1
Length of Cut
0.5000" (1/2)
Shank Dia.
0.1250" (1/8)
Overall Length
2.0000" (2)
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
897408
Zoro #
G204195738
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.5000" (1/2)
Shank Dia.
0.1250" (1/8)
Overall Length
2.0000" (2)
Cutting Dia.
0.1250" (1/8)
Details
Number of Flutes
1
Finish
UN
LOC Multiple
(4x)
SAE or Metric
SAE
Description
0.1250" (1/8) Cutter DIA x 0.5000" (1/2) Length of Cut Carbide Square Upcut End Mill for Plastic, 1 Flute
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.