Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Wood - Square Downcut

  • Mfr # 809012-C4

  • Zoro # G700448635


product price: $90.75
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
1.0000" (1)
Shank Dia.
0.2500" (1/4)
Overall Length
3.0000" (3)
Cutting Dia.
0.1870" (3/16)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
809012-C4
Zoro #
G700448635
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.0000" (1)
Shank Dia.
0.2500" (1/4)
Overall Length
3.0000" (3)
Cutting Dia.
0.1870" (3/16)

Details

Number of Flutes
2
Finish
C4
Weldon Flat
N
SAE or Metric
SAE
LOC Multiple
(5x)

Description

0.1870" (3/16) Cutter DIA x 1.0000" (1) Length of Cut Carbide Square Downcut End Mill for Wood, 2 Flutes, Amorphous Diamond Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.