Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Wood - Square Downcut

  • Mfr # 809212-C4

  • Zoro # G700448826


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
0.5630"
Shank Dia.
0.2500" (1/4)
Overall Length
2.0000" (2)
Finish
C4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
809212-C4
Zoro #
G700448826
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.5630"
Shank Dia.
0.2500" (1/4)
Overall Length
2.0000" (2)
Cutting Dia.
0.1870" (3/16)

Details

Number of Flutes
2
Finish
C4
LOC Multiple
(3x)
SAE or Metric
SAE
Weldon Flat
N

Description

0.1870" (3/16) Cutter DIA x 0.5630" Length of Cut Carbide Square Downcut End Mill for Wood, 2 Flutes, Amorphous Diamond Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.