
End Mill for Wood - Square Upcut
Mfr # 809378
Zoro # G000449097
product price: $53.15
/eaKey Features
Number of Flutes
2
Length of Cut
0.4060" (13/32)
Shank Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
809378
Zoro #
G000449097
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.4060" (13/32)
Shank Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Cutting Dia.
0.0780" (5/64)
Details
Number of Flutes
2
Finish
UN
LOC Multiple
(5x)
SAE or Metric
SAE
Weldon Flat
N
Description
0.0780" (5/64) Cutter DIA x 0.4060" (13/32) Length of Cut Carbide Square Upcut End Mill for Wood, 2 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.