Zoro Homepage

End Mill for Wood - Square Upcut

  • Mfr # 809412

  • Zoro # G500448705


product price: $58.69
/ea

Key Features

Number of Flutes
2
Length of Cut
1.0000" (1)
Shank Dia.
0.2500" (1/4)
Overall Length
3.0000" (3)
Finish
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
809412
Zoro #
G500448705
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.0000" (1)
Shank Dia.
0.2500" (1/4)
Overall Length
3.0000" (3)
Cutting Dia.
0.1870" (3/16)

Details

Number of Flutes
2
Finish
UN
SAE or Metric
SAE
LOC Multiple
(5x)
Weldon Flat
N

Description

0.1870" (3/16) Cutter DIA x 1.0000" (1) Length of Cut Carbide Square Upcut End Mill for Wood, 2 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.