
End Mill for Wood - Square Upcut
Mfr # 809424
Zoro # G600448926
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
Length of Cut
1.8750" (1-7/8)
Shank Dia.
0.3750" (3/8)
Overall Length
4.0000" (4)
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
809424
Zoro #
G600448926
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1.8750" (1-7/8)
Shank Dia.
0.3750" (3/8)
Overall Length
4.0000" (4)
Cutting Dia.
0.3750" (3/8)
Details
Number of Flutes
2
Finish
UN
Weldon Flat
N
LOC Multiple
(5x)
SAE or Metric
SAE
Description
0.3750" (3/8) Cutter DIA x 1.8750" (1-7/8) Length of Cut Carbide Square Upcut End Mill for Wood, 2 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.