
End Mill for Wood - Square Upcut
Mfr # 809616
Zoro # G000449202
product price: $63.25
/eaKey Features
Number of Flutes
2
Length of Cut
0.7500" (3/4)
Shank Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
809616
Zoro #
G000449202
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.7500" (3/4)
Shank Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Cutting Dia.
0.2500" (1/4)
Details
Number of Flutes
2
Finish
UN
Weldon Flat
N
LOC Multiple
(3x)
SAE or Metric
SAE
Description
0.2500" (1/4) Cutter DIA x 0.7500" (3/4) Length of Cut Carbide Square Upcut End Mill for Wood, 2 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.