Zoro Homepage

End Mill - PCD Diamond - Ball, 0.2500" (1/4)

  • Mfr # 12016

  • Zoro # G7119910


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
0.3120" (5/16)
Shank Dia.
1/4"
Neck Dia.
0.2350"
Milling Dia.
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12016
Zoro #
G7119910
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.3120" (5/16)
Shank Dia.
1/4"
Neck Dia.
0.2350"
Milling Dia.
1/4"
Overall Length
2.5000" (2-1/2)
Cutter Dia.
0.2500" (1/4)
Shank Diameter
0.2500" (1/4)

Details

Number of Flutes
2
Finish - Machining
Uncoated
Overall Reach
0.7500" (3/4)
SAE or Metric
SAE
Coating
PCD

Description

0.2500" (1/4) Cutter DIA x 0.3120" (5/16) Length of Cut x 0.7500" (3/4) Reach PCD Ball End Mill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.