Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill - PCD Diamond - Corner Radius, 0.1250" (1/8)

  • Mfr # 12208

  • Zoro # G7260069


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
1
Finish
PCD
Shank Dia.
0.1250" (1/8)
Milling Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12208
Zoro #
G7260069
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0150" (1/64)
Shank Dia.
0.1250" (1/8)
Milling Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Neck Dia.
0.1150"
Length of Cut
0.2500" (1/4)

Details

Number of Flutes
1
Finish
PCD
Finish - Machining
Uncoated
Overall Reach
0.5000" (1/2)
SAE or Metric
SAE

Description

0.1250" (1/8) Cutter DIA x 0.0150" (1/64) Radius x 0.2500" (1/4) Length of Cut x 0.5000" (1/2) Reach PCD Corner Radius End Mill, 1 Flute

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.