Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill - PCD Diamond - Corner Radius, 0.1870" (3/16)

  • Mfr # 12212

  • Zoro # G7166664


product price: $431.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.0150" (1/64)
Number of Flutes
2
Shank Dia.
3/16"
Overall Length
2.0000" (2)
Length of Cut
0.2500" (1/4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12212
Zoro #
G7166664
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0150" (1/64)
Shank Dia.
3/16"
Overall Length
2.0000" (2)
Length of Cut
0.2500" (1/4)
Milling Dia.
3/16"
Neck Dia.
0.1760"
Shank Diameter
0.1875" (3/16)
Cutter Dia.
0.1870" (3/16)

Details

Number of Flutes
2
Finish - Machining
Uncoated
Coating
PCD
Overall Reach
0.6250" (5/8)
SAE or Metric
SAE

Description

0.1870" (3/16) Cutter DIA x 0.0150" (1/64) Radius x 0.2500" (1/4) Length of Cut x 0.6250" (5/8) Reach PCD Corner Radius End Mill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.