Zoro Homepage

End Mill - PCD Diamond - Square, 0.0930" (3/32)

  • Mfr # 12106

  • Zoro # G7048346


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
1
Length of Cut
0.1870" (3/16)
Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Neck Dia.
0.0850"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12106
Zoro #
G7048346
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1870" (3/16)
Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Neck Dia.
0.0850"
Milling Dia.
3/32"
Cutting Dia.
0.0930" (3/32)

Details

Number of Flutes
1
Finish
PCD
Finish - Machining
Uncoated
Overall Reach
0.3750" (3/8)
SAE or Metric
SAE

Description

0.0930" (3/32) Cutter DIA x 0.1870" (3/16) Length of Cut x 0.3750" (3/8) Reach PCD Square End Mill, 1 Flute

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.